missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Standard Grade Rochester Pean Forceps, Straight
Standard-grade Rochester Pean forceps are manufactured from stainless steel; hardened, tempered, and polished for a high-priced finish without the added cost. These instruments are well-suited for less critical applications.
Brand: Cole-Parmer™ 10818-13
This item is not returnable.
View return policy
Description
- Standard grade
- Stainless steel
- Straight end type
- Not intended for medical applications or patient use
- Autoclavable
Specifications
7.25 in. | |
18.415 cm | |
Standard | |
Standard grade Rochester Pean straight end forceps; Autoclavable |
Stainless Steel | |
Forceps | |
Well suited for less critical applications | |
Straight end |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Standard Grade Rochester Pean Forceps, Straight > Standard-Grade Forceps; Length: 18.415 cm; Material: Stainless Steel
Spot an opportunity for improvement?Share a Content Correction