missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Koettermann™ Standard Hanging Cabinet, 1200x630x366mm
Koettermann™ Standard Hanging Cabinet, 1200x630x366mm provides suitable storage to accommodate a variety of laboratory needs.
680.00 € - 746.00 €
Specifications
Dimensions (D x W x H) | 366 x 1200 x 630 mm |
---|---|
No. of Doors | 2 |
No. of Shelves | 1 |
Product Type | Wall-mounted Cabinet |
Product Code | Brand | Locking Mechanism | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Locking Mechanism | Price | Quantity & Availability | |||||
15763082
|
Koettermann™
307-00170 |
Yes |
746.00 €
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
15753082
|
Koettermann™
307-00169 |
No |
680.00 €
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
Description
- Wall-mounted cabinet
- Two doors
- One shelf
- Side panels
Specifications
366 x 1200 x 630 mm | |
2 | |
1 | |
Wall-mounted Cabinet |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title