missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Koettermann™ Standard Hanging Cabinet, 1200x780x366mm
Koettermann™ Standard Hanging Cabinet, 1200x780x366mm provides suitable storage to accommodate a variety of laboratory needs.
712.88 € - 768.34 €
Specifications
Dimensions (D x W x H) | 366 x 1200 x 780 mm |
---|---|
No. of Doors | 2 |
No. of Shelves | 1 |
Product Type | Wall-mounted Cabinet |
Product Code | Brand | Locking Mechanism | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Locking Mechanism | Price | Quantity & Availability | |||||
15703092
|
Koettermann™
307-00174 |
Yes |
768.34 €
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
15793082
|
Koettermann™
307-00173 |
No |
712.88 €
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
Description
- Wall-mounted cabinet
- Two doors
- One shelf
- Side panels
Specifications
366 x 1200 x 780 mm | |
2 | |
1 | |
Wall-mounted Cabinet |