missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Koettermann™ Standard Hanging Cabinet, 1500x480x350mm
Koettermann™ Standard Hanging Cabinet, 1500x480x350mm provides suitable storage to accommodate a variety of laboratory needs.
492.00 € - 938.00 €
Specifications
Dimensions (D x W x H) | 350w, 1500 x 480 mm |
---|---|
No. of Shelves | 1 |
Product Type | Wall-mounted Cabinet |
Product Code | Brand | Locking Mechanism | Door Type | No. of Doors | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Locking Mechanism | Door Type | No. of Doors | Price | Quantity & Availability | |||
15713092
|
Koettermann™
307-00175 |
Yes | Sliding Glass Doors | 2 |
938.00 €
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||
15723092
|
Koettermann™
307-00176 |
No | Open Front/No Doors | None |
492.00 €
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||
Description
- Wall-mounted cabinet
- One shelf
- Side panels
Specifications
350w, 1500 x 480 mm | |
1 | |
Wall-mounted Cabinet |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title