missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Standard Polypropylene Waste Disposable Bags

Use these bags for the disposal of contaminated labware. Ratiolab™ Standard Polypropylene Waste Disposable Bags are made of a very strong PP-film with a broad seam at the bottom.

Brand:  Ratiolab™ 7001200

 View more versions of this product

Product Code. 10779331

  • 236.00 € / Pack of 500
Estimated Shipment: 02-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Autoclavable at 121°C
  • Bag must not be completely closed for autoclaving
  • Practical bench-top stand, plastic-coated, with 3 rubber feet available for bag size 200 x 300mm
Specifications

Specifications

Waste Disposal Bag
Single-use
50 μm
60 L
Polypropylene
600W x 800mmH
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers