Learn More
Thermo Scientific™ Manual, Removable-Needle, Gas Tight Syringes for GC Instruments
Shop All Thermo Scientific ProductsDescription
Use Thermo Scientific™ Removable Needle Syringes for accurate and reproducible manual sample introduction into GC instruments, with or without the needle.
Get durability, clarity and accuracy from Thermo Scientific™ Manual Removable Needle Syringes. Used for manual sample injection into gas chromatography (GC) instruments with or without the needle, they provide accuracy and reproducibility that provides confidence in analytical results, time-after-time. Choose from a variety of sizes, and types. These syringes are available in standard industry size with black easy-to-read and solvent-resistant markings.
The enhanced design of the syringes delivers:
- Improved solvent resistance
- Greater temperature range
- Increased operational smoothness
- Longer lifetime and improved cycle life
Clarity
Syringes are provided with a clear, easy-to-read black scale, which aids in consistent delivery of samples for manual syringes and easy identification of installed autosampler syringes.
Accuracy
The enhanced design of the syringe has eliminated areas where the sample can become trapped and potentially cause carryover:
- Closer fit between the plunger tip and PTFE insert at the zero position
- Tighter fit between PTFE insert and glass barrel
- Improved fixed needle attachment
In addition, the reduction in adhesive from the fluid path enhances durability and reduces the risk of sample interaction with the adhesive.
Spécification
Spécification
| Description | Gastight; 25uL; 70mm L; 25 gauge |
| Needle Gauge | 25 G |
| Length (Metric) | 50 mm |
| Product Type | Gas Tight GC Autosampler Syringe, Removable Needle |
| Disposable | Reusable |
| Needle Point Number | 365 RN225 |
| Quantity | 1/Ea. |
| Volume (Metric) | 25 μL |
| Length (Metric) Needle | 50 mm |
| Needle Point Style | Bevel |
| Afficher plus |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.