missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Standard Safety Padlocks with Steel Shackle

Brady™ Standard Safety Padlocks with Steel Shackle are the ultimate locks for all safety and security needs, and are precision-machined for better tamper resistance.

115.47 € - 145.00 €

Specifications

Product Type Safety Padlocks
Material Reinforced Nylon
Description Safety Padlocks - Standard
Diameter (Metric) Shackle 6.5 mm
Dimensions (L x W) 38.50 x 86.50 mm
View More Specs

Products 6
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
11781386
View Documents
Brady™
813638
White
145.00 €
Pack of 6
Estimated Shipment: 28-01-2025
to see stock.
Add to basket
 
15663557
View Documents
Brady™
813638
White This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11761386
View Documents
Brady™
813636
Brown
145.00 €
Pack of 6
In Stock
to see stock.
Add to basket
 
15643557
View Documents
Brady™
813636
Brown This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11771386
View Documents
Brady™
813637
Purple
145.00 €
Pack of 6
In Stock
to see stock.
Add to basket
 
15653557
View Documents
Brady™
813637
Purple This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Unique cylinder is insulated to protect workers from shocks when key is inserted
  • Six-pin precision-machined for more unique key cuts and better tamper resistance
  • Reserved, paracentric keyway provides optimal security
  • Special design prohibits the key from being released until the padlock shackle is closed
  • Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
  • Non-conductive, non-sparking body features a ribbed design for easier gripping and handling
  • One key supplied with each lock
  • Key retaining - key will not release until the padlock shackle is securely closed
Specifications

Specifications

Safety Padlocks
Safety Padlocks - Standard
38.50 x 86.50 mm
38 mm
6
38.5 mm
Reinforced Nylon
6.5 mm
86.5 mm
Steel
6 Pk.
33 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.