Learn More
Macherey-Nagel™ Silica 60 Standard Adsorbent for Column Chromatography
Use silca 60 for standard separations. Silica 60 Standard Adsorbent for Column Chromatography comes in a variety of particle sizes and package sizes.
Brand: Macherey-Nagel™ 815380.1
Description
- Pore size ∼ 60 Å
- Pore volume ∼ 0.75 mL/g
- Spec. surface BET ∼ 500 m2/g;
- Highly porous
- Amorphous silicic acid in the form of hard, opalescent particles
- Prepared by precipitation of water glass with sulfuric acid
Specifications
0.04 to 0.063 mm | |
Column Chromatography | |
1 kg | |
∼500 m2/g | |
Column Chromatography |
∼60 Å | |
Plastic Container | |
Silica | |
Standard Silica 60 Adsorbent |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.