missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Standard Single-Use Bottle Assembly System, polycarbonate, 2-port cap set

Thermo Scientific™ Polycarbonate (PC) Single-Use Bottle Assembly System includes a Nalgene Square Polycarbonate Bottle, a 38 to 430 mm ported closure with one vent filter line, and one 1/8-in plugged connection line

Brand:  Thermo Scientific™ SB00002-I

 View more versions of this product

Product Code. 17887371

  • 2355.00 € / Pack of 20
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Key benefits:

  • Designed for a broad range of applications, including bioproduction, life science, and general lab use
  • Helps eliminate setup and post-use cleaning steps required for reuseable containers
  • Helps reduce cross-contamination risks
  • Allows process-specific flexibility with multiple bottle sizes

Assembly details:

  • Bottles are available in polycarbonate (PC) and polyethylene terephthalate glycol (PETG) contact surfaces
  • Each bottle is topped with an assembly including a cap, puck, and tubing
  • Most assemblies contain two ports with C-Flex™ tubing; the 2 L size includes a third port, also with C-Flex tubing (Cat. No. SB00005I)
  • One line on each assembly is dedicated to venting
  • The second and third lines are for liquid transfer and include 1/8 in. plug fittings, to be used with your preferred welding or sealing equipment
  • Fluid path of the finished product has been validated according to AAMI TIR33 with a 10-6 sterility assurance level (SAL)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

8.45 oz.
Polycarbonate
Standard Single-Use Bottle Assembly System
Screw Cap
Sterile
250 mL
Store at room temperature.
Yes
HDPE
250 mL, 1 case of 10
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.