missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standardization Pipet Tips

Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip
Brand: Fisherbrand™ A22076FIS
This item is not returnable.
View return policy
Description
Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip
- Soft pliable tip collar allows this tip to fit on pipets made by various manufacturers
- Lower cost and increased convenience by purchasing fewer products
- Available in a variety of packaging options
- Eliminate the need to buy pipetter-specific tips
- Certified by independent laboratory
- Nonsterile: RNase, DNase, DNA and pyrogen free
Packaging Code -- BP: Bulk Pack; RI: Rack Inserts; HR: Hinged Rack; HRS: Hinged Rack; HR/T: Hinged Rack, Trace Metal-free; LR: Lift-off Rack; LRS: Lift-off Rack; SR: Stack Rack; IWS: Individually Wrapped.

Specifications
0.1 to 200 μL | |
Sterile | |
Autoclavable | |
5cm | |
Rack | |
Stack Rack, 5 x 200 | |
Polypropylene |
Non-filtered | |
Natural | |
2 in. | |
DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free | |
Universal | |
Universal Fit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Standardization Pipet Tips > Volume/Length: 0-200μL, 2 in.; Natural; Stack Rack, 5 x 200
Spot an opportunity for improvement?Share a Content Correction