missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Starch, for analysis, soluble, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 g
1 kg
5 kg
Packaging:
Plastic bottle
Plastic drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Specifications
Color | White |
pH | 5 to 7.5 (2% soln. at 25°C) |
Physical Form | Amorphous Powder |
Melting Point | 256.0°C to 258.0°C |
Merck Index | 15, 8926 |
Solubility Information | Solubility in water: 50g/L (90°C). |
Quantity | 250 g |
Grade | Analytical |
Identification | positive |
Infrared Spectrum | Authentic |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'