missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf Starter Set 100 μL 384-format: Eppendorf Research™ Plus Multichannel
Shop All Eppendorf Products
Click to view available options
Number of Channels:
16
24
Packungsgröße:
1 set
Beschreibung
- Mechanical air-cushion pipette with standard 3-button operation (one operating element for volume selection, one for pipetting, and one for tip ejection)
- Ideal for accurate, easy, and ergonomic manual pipetting of aqueous solutions
- Feel the difference in weight and pipetting forces: Designed according to the Eppendorf PhysioCare Concept™ principles
- Benefit from one of the lowest operating and tip ejection forces on the pipette market, helping to reduce hand and arm strain
- Enjoy minimal tip attachment forces due to a spring-loaded tip cone (available for all pipettes up to 1 mL)
- Temporarily adjust your pipette in seconds for better accuracy when pipetting challenging liquids like ethanol or when pipetting at high altitudes.
- Return to factory adjustment without calibration
- Autoclave the entire pipette or only the lower part according to your needs and applications to ensure a proper decontamination
- Premium material ensures a high UV and chemical resistance; special single-channel lower parts for aggressive chemicals available
- Enjoy excellent flexibility and choose among single-channel pipettes in fixed or variable volume as well as 8-, 12-, 16- and 24-channel pipettes
- ACT™-labeled single-channel pipettes and epT.I.P.S.™ pipette tips help you make an informed choice when it comes to sustainability
Spezifikation
Spezifikation
| Certifications/Compliance | Lot-Specific Certificate |
| Compatible Tips | epT.I.P.S.™, epT.I.P.S.™ 384 |
| Autoclavable | Autoclavable |
| Color | Light Yellow |
| Disposable | Single-use |
| Number of Channels | 16 |
| Sterility | Sterile |
| Type | Manual Pipettes |
| Volume (Metric) | 5 to 100 μL |
| For Use With (Application) | Pipetting of aqueous liquids, two-button operation |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur