missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf Starter Set 100 μL 384-format: Eppendorf Xplorer™ Plus Multichannel
From blue sky research to clinical applications, Eppendorf Xplorer / Xplorer plus electronic pipettes provide simplicity, precision, and reproducibility. Available as single-, 8-, 12-, 16-, and 24-channel pipettes, as well as Move It™ adjustable tip spacing variant, for your challenging work.
Brand: Eppendorf 4861000953
This item is not returnable.
View return policy
Description
- Electronic air-cushion pipette reaching new levels of simplicity, precision and reproducibility
- Intuitive handling via multi-function rocker with 'up is up' (aspiration) and 'down is down' (dispensing) logic and selection dial to access all pipetting mode
- Self-explanatory color display without cluttered submenus and with ergonomic viewing angle for optimal readability in every position
- Spring-loaded tip cone in all Xplorer and Xplorer plus pipettes up to 1,000 μL reduces tip attachment and ejection forces
- Powerful rechargeable battery for up to 8 hours use & work can continue while charging via power socket
- Pre-programmed and individual adjustment to external conditions (e.g. geographic height, liquids with high density, elongated tips)
- Autoclavable lower parts for easy decontamination (all models, incl. Move It™)
- 9 display languages: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
- Xplorer plus only: Individual programming, fixed volume settings, password protection, additional applications, display of service intervals
- ACT™ - labeled single-channel pipettes and epT.I.P.S.™ pipette tips help you make an informed choice when it comes to sustainability
Specifications
Lot-Specific Certificate | |
Autoclavable | |
Single-use | |
Sterile | |
5 to 100 μL | |
Air-cushion System | |
19,020 Tips (50 Racks x 384 Tips) |
epT.I.P.S.™, epT.I.P.S.™ 384 | |
Light Yellow | |
24 | |
Electronic Pipettes | |
Pipetting of aqueous liquids | |
1 Xplorer™ plus, 24-channel, variable, 5 to 100 μL, light yellow with 5x ep Dualfilter T.I.P.S.™, PCR clean and sterile, 5 to 100 μL, 53 mm, yellow, 19020 tips (50 racks x 384 tips) | |
0.0416666667 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction