missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cut Out Rubber Covered Rings
With cut out section to allow easy removal of equipment.
Specifications
Material | Mild Steel |
---|---|
Product Type | Stativring |
Description | Cut out section |
Finish | Zinc Plated, Rubber Coated |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
11745626
|
Fisherbrand™
2015/11 |
100 mm |
N/A
|
N/A | |||||
11765626
|
Fisherbrand™
2015/17 |
150 mm |
N/A
|
N/A | |||||
11735626
|
Fisherbrand™
2015/6 |
75 mm |
N/A
|
N/A | |||||
11725626
|
Fisherbrand™
2015/2 |
50 mm |
N/A
|
N/A | |||||
11755626
|
Fisherbrand™
2015/14 |
125 mm |
N/A
|
N/A | |||||
Description
- With rubber covered rings
- Stem length to the center of bosshead is approximately 60mm
- Constructed in mild steel with welded joints
- Zinc-plated
Specifications
Mild Steel | |
Stativring | |
Cut out section | |
Zinc Plated, Rubber Coated |