missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Steel with Plastic Coating Large Padlock Station

Eliminate lost padlocks for good with this Large Padlock Station. Constructed of 14 gauge steel with red plastic coating, stations are both rugged and eye-catching. Holds up to 24 padlocks. Padlocks supplied seperately Allows up to 24 padlocks. Fixing holes 5 mm diam.

Brand:  Brady™ 800121

Product Code. 11746695

  • 105.00 € / Each
Estimated Shipment: 10-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Constructed of 14 gauge steel with red plastic coating, stations are both rugged and eye-catching.
  • Holds up to 24 padlocks.
  • Padlocks supplied seperately.
  • Fixing holes 5 mm dia.
Specifications

Specifications

Padlock Control Center
Steel
34 mm
34 x 406.4 x 114.3 mm
4.5 in.
Large Padlock Station
Large
406.4 mm
Red
1.34 in.
Large Padlock Station
Lockout Tagout
114.3 mm
1 Ea.
16 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers