missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Steel Safety Canister with Dosing Tap

The Steel Safety Canister is ideal for the safe distribution and dosing of flammable liquids.

Brand:  asecos™ 23126

 View more versions of this product

Product Code. 17816566

  • 89.00 € / Each
Estimated Shipment: 19-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With fine dosing tap made of stainless steel (1.4301), incl. vent, PTFE seal, integrated flame barrier (removable) and plastic protective ring
  • Incl. multilingual safety sticker to designate the contents
Specifications

Specifications

0.3 gal.
Yellow
6.46 in.
8.46 in.
1.65 lb.
1 L
Steel
164.00 mm
215.00 mm
0.75 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers