missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ StepSaver™ 50V39 Vertical Rotor
Save time and improve accuracy of results with the titanium Thermo Scientific™ StepSaver™ 50V39 Vertical Rotor.
Brand: Thermo Scientific™ 79245
This item is not returnable.
View return policy
Description
Save time and improve accuracy of results with the titanium Thermo Scientific™ StepSaver™ 50V39 Vertical Rotor.
- Vertical, 0° angle titanium rotor
- Capacity: Available in 39mL and 13.5mL
- Max Speed/RCF: 50,000rpm/241,831 x g(39mL), 228,706 x g(13.5mL)
- K factor: 35.8 (39mL), 22.6 (13.5mL)

Specifications
Stepsaver 50V39 Vertical Titanium Rotor | |
Vertical Rotor | |
241,831 x g | |
86.6 mm | |
35.8 | |
16 mm | |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | |
205,807 x g |
Titanium | |
8 x 39 mL | |
50,000 rpm | |
60.8 mm | |
93 mm | |
22.7 lb. (10.3 kg) | |
0° | |
169,784 x g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction