missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synergy Healthcare™ SteriBags™ Heat Seal Closure Pouches
Manufactured from high quality wet strength MG bleached kraft paper. Synergy Healthcare™ SteriBags™ Heat Seal Closure Pouches are double-folded for added integrity.
178.88 € - 237.00 €
Specifications
Product Type | Sterilization Pouch |
---|---|
Autoclavable | Autoclavable |
Color | White |
For Use With (Application) | For use in porous load pre-vacuum autoclaves as well as gamma sterilizers |
Material | Kraft Paper |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
15651944
|
Synergy Healthcare™
DHS |
250 x 140 mm |
237.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
15621954
|
Synergy Healthcare™
T35HS |
609 x 380 mm |
215.00 €
Pack of 250 |
In Stock
Log in to see stock. ![]() |
||||||
15671944
|
Synergy Healthcare™
HHS |
380 x 180 mm |
178.88 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Conforms to BS 6257
- Double folded bottom for extra integrity
- Opening along width
- For use in autoclaves and gamma sterilizers
Specifications
Sterilization Pouch | |
White | |
Kraft Paper |
Autoclavable | |
For use in porous load pre-vacuum autoclaves as well as gamma sterilizers |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Synergy Healthcare™ SteriBags™ Heat Seal Closure Pouches