missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriBag™ Sampling Bags
Shop All Bürkle Products

Click to view available options
Capacity (Metric):
60 mL
150 mL
450 mL
650 mL
800 mL
1650 mL
Product Type:
Sample Bag
Sample Bag with Labeling Area
Unit Size:
Pack of 250
Pack of 500
Description
SteriBag sterilized sampling bags are ideal for samples in chemistry, pharmaceuticals, medicine, veterinary science and foodstuffs. The bags are made of polyethylene and are therefore exceptionally tearproof and leakproof.
- Sterilized
- Can be labelled
- Leakproof
- Save space
- Transparent
- With practical tear-open closure
- Proven millions of times
Specifications
Specifications
| Capacity (Metric) | 150 mL |
| Closure Type | Tear-open |
| Color | Clear |
| For Use With (Application) | Ideal for Samples in Chemistry, Pharmaceuticals, Medicine, Veterinary Science and Foodstuffs |
| Material | Polyethylene |
| Sterility | Sterile |
| Quantity | 500/Pk. |
| Length (Metric) | 178 mm |
| Width (Metric) | 76 mm |
| Product Type | Sample Bag |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction