missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Stericup™ Quick Release-GP Sterile Vacuum Filtration Systems
For sterile filter applications.
Brand: Merck S2GPU05RE
267.73 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Stericup Quick Release-GP Sterile Vacuum Filtration SystemSpecifications
Clear with blue adapter | |
PES | |
Sterile | |
Sterilizing tissue culture media, protein and DNA | |
Bottle Top Filter | |
2.4 mL | |
500 mL | |
12.5 cm |
Single-use | |
0.22 μm | |
40 cm2 | |
45°C | |
500 mL | |
500 mL | |
263 mm |