missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Sterile CyChlor
Provided ready-to-use and is efficacious against bacteria and yeasts in 3 mins. Contec™ Sterile CyChlor Solution is a new broad spectrum disinfectant designed for every day use.
Brand: Contec™ SBC500CC
175.00 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Broad spectrum efficacy in 3 mins saves time spent on biodecontamination
- Filtered to 0.2 microns and filled in a Grade A environment ensuring the product is free from contamination and particulates
- Suitable for Grade A and B cleanrooms
Specifications
Disinfectant | |
3 to 6 | |
Colorless | |
Grade A and B cleanrooms | |
Fluid | |
Limited-use | |
No | |
5 L |
Liquid | |
Sterile | |
Not Autoclavable | |
Clear | |
Capped Container | |
Filtered | |
2/Cs. |