missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ CompletePAK™ Sterile Components Seals
The WHEATON™ CompletePAK™ product line is a range of crimp top vials, rubber stoppers and seals that are sterilized ready-to-use and are off- the-shelf, and can be customized for any application reducing your supply chain due to our one source solution capability.
738.00 € - 784.00 €
Specifications
Material | Aluminum |
---|---|
Sterility | Sterile |
Product Line | Wheaton CompletePAK |
Closure Type | Sterile Flip Seal |
Certifications/Compliance | USP 788, 85, and 71, Container Closure Integrity (CCI) certified |
Product Code | Brand | Closure Size | Color (Seal) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Color (Seal) | Price | Quantity & Availability | ||||||
16287290
|
DWK Life Sciences
W986009-S |
13 mm | Red | N/A | N/A | N/A | |||||
16297290
|
DWK Life Sciences
W986010-S |
13 mm | Blue | N/A | N/A | N/A | |||||
16207300
|
DWK Life Sciences
W986011-S |
20 mm | Red | N/A | N/A | N/A | |||||
16217300
|
DWK Life Sciences
W986012-S |
20 mm | Blue | N/A | N/A | N/A | |||||
Description
- Sterile
- Flip-off Seal
Specifications
Aluminum | |
Wheaton CompletePAK | |
USP 788, 85, and 71, Container Closure Integrity (CCI) certified |
Sterile | |
Sterile Flip Seal |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences WHEATON™ CompletePAK™ Sterile Components Seals