missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Technical Service Consultants™ Sterile Inoculation Loop
Use the Technical Service Consultants™ Sterile Inoculation Loop for general purpose use or routine samples. Its soft HI polystyrene composition prevents the head breaking off, which makes it ideal for clinical use.
108.00 € - 342.00 €
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
Disposable | Single-use |
Product Type | Inoculating Loop |
For Use With (Equipment) | Laboratory use only |
Product Code | Brand | Color | Quantity | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Quantity | Product Type | Price | Quantity & Availability | |||
12371309
|
Technical Service Consultants™
TS/2-A |
Green | 20/bag | Inoculating Loop |
155.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12789865
|
Technical Service Consultants™
TS/2-A |
Green | 50/bag | Inoculating Loop | N/A | ||||
12749865
|
Technical Service Consultants™
TS/1-A |
White | 50 bags of 20 | Inoculating Loop |
110.00 €
Pack of 1000 |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||
12769865
|
Technical Service Consultants™
TS/1-C |
White | 1000 Pk. | Inoculating Loop |
237.00 €
Pack of 1000 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||
12769875
|
Technical Service Consultants™
TS/4-D |
Yellow | 20/bag | Inoculating Loop |
342.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12381309
|
Technical Service Consultants™
TS/4-A |
Clear | 20/bag | Inoculating Loop |
110.00 €
Pack of 1000 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
12709875
|
Technical Service Consultants™
TS/30-D |
Red | 20/bag | Inoculating Loop |
110.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12729875
|
Technical Service Consultants™
TS/30-G |
Red | 1000 Pk. | Inoculating Loop |
303.00 €
Pack of 1000 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||
Description
- Laboratory use only
- Shelf Life: 3 years.
- Sterilization Method: Gamma Irradiation to achieve a SAL of 10-6
- 4-25°C. Store in dry and ventilated area; protect from light, heat and moisture in tightly closed original container
Specifications
Polystyrene | |
Single-use | |
Laboratory use only |
Sterile | |
Inoculating Loop | |
Laboratory use only |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title