missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Technical Service Consultants™ Sterile Inoculation Needle
Use disposable Technical Service Consultants™ Sterile Inoculation Needle to save time compared to heat sterilization of re-usable needles. The needle is perfect for counting or isolating pathogens from heavy mixed cultures.
110.00 € - 244.00 €
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
Disposable | Single-use |
Product Type | Inoculating Loop |
For Use With (Equipment) | General laboratory use only |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12391309
|
Technical Service Consultants™
TS/3-A |
Clear |
110.00 €
Pack of 1000 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
12719885
|
Technical Service Consultants™
TS/3-C |
White |
244.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
Description
- Tapered tip for improved bead security
- Safe and secure transfer of cultures from freezer to culture plate
- Eliminates need to balance beads with inoculating loop
Specifications
Polystyrene | |
Single-use | |
General laboratory use only | |
General Laboratory use only |
Sterile | |
Inoculating Loop | |
1000/Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title