missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ Sterile PD-Tip™ II Precision Dispenser Tips for Repeating Pipettes

Product Code. 16303186 Shop All Brand Products
Click to view available options
Volume (Metric):
0.1 mL
0.5 mL
1 mL
1.25 mL
10 mL
12.5 mL
2.5 mL
25 mL
5 mL
50 mL
Packaging:
100/Pk
25/Pk
Unit Size:
Pack of 100
Pack of 25
This item is not returnable. View return policy

Product Code. 16303186

Brand: BRANDTECH™ BRAND™ 705748

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

BRAND™ Sterile PD-Tip™ II Precision Dispenser fits all instruments using standard repeating tips.

  • Automatic size recognition by BRAND™ HandyStep™ S, HandyStep™ Touch S and HandyStep™ Electronic pipettes
  • BIO-CERT™ sterile
  • BIO-CERT™ tips are free of DNA, RNase, endotoxin and ATP
  • 25 mL and 50 mL sizes include one adapter
  • Adapters are autoclavable at 121°C for 20 minutes
These tips are suitable for the following multiple dispensers:
  • BRAND Handystep™ S, HandyStep™ electronic, HandyStep™ touch/ S
  • Eppendorf Multipette™ 4780
  • Gilson Distriman™ and Gilson Repetman™
  • Ritter Ripette™ pro
  • EDOS™ 5221
  • Rainin AutoRep™ E, Rainin AutoRep™ S, Rainin AutoRep™ M
  • STARLAB RepeatOne™
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 50 mL
Filtered Non-filtered
Sterility Sterile
Color Natural
Autoclavable Not Autoclavable
Certifications/Compliance Certificate of Performance/Purity Certificate
Clean Claims Free from endotoxin, DNA, Rnase, ATP
Sterilization Method Beta
Format Individually Wrapped
Tip Style Positive Displacement
Packaging 25/Pk
Quantity 25
Product Type Precision Dispenser Tips
Disposable Single-use
For Use With (Equipment) HandyStep Touch, HandyStep Touch S
Graduated Yes
Product Line PD-Tip II
Material Polypropylene, Polyethylene (Filter)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.