missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Sterile PD-Tip™ II Precision Dispenser Tips for Repeating Pipettes

BRAND™ Sterile PD-Tip™ II Precision Dispenser fits all instruments using standard repeating tips.

Brand:  BRAND™ 705736

171.19 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.


 View more versions of this product

Product Code. 16343176

  • 190.00 € / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Automatic size recognition by BRAND™ HandyStep™ S, HandyStep™ Touch S and HandyStep™ Electronic pipettes
  • BIO-CERT™ sterile
  • BIO-CERT™ tips are free of DNA, RNase, endotoxin and ATP
  • 25 mL and 50 mL sizes include one adapter
  • Adapters are autoclavable at 121°C for 20 minutes
These tips are suitable for the following multiple dispensers:
  • BRAND Handystep™ S, HandyStep™ electronic, HandyStep™ touch/ S
  • Eppendorf Multipette™ 4780
  • Gilson Distriman™ and Gilson Repetman™
  • Ritter Ripette™ pro
  • EDOS™ 5221
  • Rainin AutoRep™ E, Rainin AutoRep™ S, Rainin AutoRep™ M
  • STARLAB RepeatOne™
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.25 mL
Sterile
Not Autoclavable
Free from endotoxin, DNA, Rnase, ATP
Individually Wrapped
100/Pk
Single-use
Yes
Polypropylene, Polyethylene
Non-filtered
Natural
Certificate of Performance/Purity Certificate
Beta
Positive Displacement
100
HandyStep Touch, HandyStep Touch S
PD-Tip II
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.