missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Sample Bags
An economical and efficient way to collect, contain and carry samples.
74.00 € - 118.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Clear |
Material | Polyethylene |
Sterility | Sterile |
Product Code | Brand | Quantity | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Dimensions (L x W) | Price | Quantity & Availability | |||||
17943182
|
Fisherbrand™
14955000 |
500/Pk. | 4.5 x 9 in. |
95.00 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
17953182
|
Fisherbrand™
14955001 |
250/Pk. | 12 x 18 in. |
74.00 €
Pack of 250 |
In Stock
Log in to see stock. ![]() |
|||||
17903192
|
Fisherbrand™
14955002 |
100/Pk. | 15 x 20 in. |
118.00 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- These sample bags are ideal for transportation and storage of solids, semisolids, and liquids.
- Sterile
- Highly resistant
- Wire closure for a superior seal
Specifications
Not Autoclavable | |
Clear | |
Polyethylene | |
Sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Sterile Sample Bags