missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Weigh Boat

This sterile weighing boat is flexible and features smooth surfaces to provide accurate pour-outs with minimal sample loss. It is ideal for application in life science research, food, bio-pharmaceutical, environmental, and molecular research environments.
Brand: Fisherbrand™ 120880
50.19 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- Electron beam sterilized to reduce the risk of cross-contamination and compromised samples
- Made from 100% virgin anti-static polystyrene that is waterproof and reduces the chance of materials sticking to the units
- Disposable
- Can be used with microwave moisture analyzers
- Rounded corners simplify transfer and allow flexing for controlled pouring of liquid, powdered or granular samples
- Boats are shallow with a wide, flat bottom to resist tipping
- Color: White
- FDA/food-grade compliant
Specifications
FDA and Sterility | |
Flat | |
White | |
Polystyrene | |
Sterile | |
Rounded | |
Balance | |
Small | |
45.72 x 45.72 x 7.62 mm | |
45.72 mm |
Not Autoclavable | |
10 mL | |
Single-use | |
Square | |
Weighing Boat | |
Weighing | |
200 Pk. | |
-10°C to +70°C | |
45.72 mm | |
7.62 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Sterile Weigh Boat > Square Weigh Boat, Shape: Square, Capacity: 10 mL
Spot an opportunity for improvement?Share a Content Correction