missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Weigh Boat
GREENER_CHOICE

This sterile weighing boat is flexible and features smooth surfaces to provide accurate pour-outs with minimal sample loss. It is ideal for application in life science research, food, bio-pharmaceutical, environmental, and molecular research environments.

Brand:  Fisherbrand™ 120882

64.41 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 17774824

  • 67.80 € / Pack of 200
Estimated Shipment: 16-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Electron beam sterilized to reduce the risk of cross-contamination and compromised samples
  • Made from 100% virgin anti-static polystyrene that is waterproof and reduces the chance of materials sticking to the units
  • Disposable
  • Can be used with microwave moisture analyzers
  • Rounded corners simplify transfer and allow flexing for controlled pouring of liquid, powdered or granular samples
  • Boats are shallow with a wide, flat bottom to resist tipping
  • Color: White
  • FDA/food-grade compliant
Specifications

Specifications

FDA and Sterility
Flat
White
Polystyrene
Sterile
Rounded
Balance
Medium
63.50 x 50.80 x 17.78 mm
50.80 mm
Not Autoclavable
46 mL
Single-use
Hexagonal
Weighing Boat
Weighing
200 Pk.
-10°C to +70°C
63.50 mm
17.78 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Sterile Weigh Boat > Hexagonal Weigh Boat, Shape: Hexagonal, Capacity: 46 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.