missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Sterile Styrene Sampler Spoons
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
1.23 mL
2.46 mL
4.93 mL
14.79 mL
Quantity:
10/Pk.
200/Cs.
Unit Size:
Pack of 10
Pack of 200
Beschreibung
Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sterile Styrene Sampler Spoons are designed to gather small amounts of sample material.
- Sterile, individually packaged, sterilized by gamma irradiation, lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization
- FDA grade materials; safe for food, drug and cosmetic contact
- Long handle reaches easily into jars, bottles and other confined areas, and minimizes the potential for personal contact with sampled material
- Overall length 17.8 cm (7 in.)
Spezifikation
Spezifikation
| Quantity | 200/Cs. |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 2.46 mL |
| Color | White |
| Certifications/Compliance | FDA |
| Disposable | Single-use |
| Product Type | Spoon |
| For Use With (Application) | Designed to gather small amounts of sample material |
| Length (English) | 7 in. |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur