missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Sterile Styrene Sampler Spoons

Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sterile Styrene Sampler Spoons are designed to gather small amounts of sample material.

Brand:  Bel-Art™ H36940-0010

 View more versions of this product

Product Code. 15500142

  • 59.15 € / Pack of 10
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sterile Styrene Sampler Spoons are designed to gather small amounts of sample material.

 

  • Sterile: individually packaged, sterilized by gamma irradiation, lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization
  • FDA grade materials; safe for food, drug and cosmetic contact
  • Long handle reaches easily into jars, bottles and othe confined areas, and minimizes the potential for personal contact with sampled material
  • Overall length 17.8cm (7 in.)

 

Specifications

Specifications

Spoon
Certificate of sterilization
0.25 oz.
Single-use
White
Designed to gather small amounts of sample material
17.8 x 2 cm
17.8 cm
2 cm
Polystyrene
Long
1.23 mL
Sterile
FDA
10/Pk.
7 in.
0.78 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers