missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Sterile Styrene Sampler Spoons

Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sterile Styrene Sampler Spoons are designed to gather small amounts of sample material.

Brand:  Bel-Art™ H36942-0010

 View more versions of this product

Product Code. 15510142

  • 60.55 € / Pack of 10
Estimated Shipment: 03-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sterile Styrene Sampler Spoons are designed to gather small amounts of sample material.

 

  • Sterile: individually packaged, sterilized by gamma irradiation, lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization
  • FDA grade materials; safe for food, drug and cosmetic contact
  • Long handle reaches easily into jars, bottles and othe confined areas, and minimizes the potential for personal contact with sampled material
  • Overall length 17.8cm (7 in.)

 

Specifications

Specifications

Spoon
Certificate of sterilization
0.5 oz.
Single-use
White
Designed to gather small amounts of sample material
17.8 x 2.5 cm
17.8 cm
2.5 cm
Polystyrene
Long
2.46 mL
Sterile
FDA
10/Pk.
7 in.
0.98 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.