missing translation for 'onlineSavingsMsg'
Learn More

SP Bel-Art™ Sterileware Upright Handle Dippers/Ladles

Available in blue or white to allow for effective sample contrast, these sterile ladles are useful for sampling liquids and creams

154.00 € - 216.00 €

Specifications

Capacity (Metric) 50 mL
Quantity 40/Pk.
Length (Metric) 26 cm
View More Specs

Products 2
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
16876896
View Documents Promotion Details
SP Bel-Art™
F36775-0050
Blue
216.00 €
Pack of 40
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
16886896
View Documents Promotion Details
SP Bel-Art™
F36775-1050
White
154.00 €
Pack of 40
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
Description

Description

  • Upright handle allows for sampling from above container
  • Curved handle end provides secure withdrawal of sample
  • Fits into 2 in. openings such as a 45-gallon drum bunghole
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • White high density polyethylene (HDPE), or blue polypropylene (PP) ladles heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization
Spécification

Spécification

50 mL
40/Pk.
26 cm
Vidéos
FDS
Documents

Documents

Product Certifications