Learn More
Thermo Scientific™ Sterilin™ 100mm Square Petri Dishes
Conduct various applications with Thermo ScientificTM SterilinTM 100mm Square Petri Dishes, available in both compartmentalized and non-compartmentalized formats.
347.00 € - 551.00 €
Specifications
Description | Petri dish, 100mm |
---|---|
Bottom Shape | Flat |
Shape | Square |
Type | Petri Dish |
No. per Case | 120 |
Product Code | Brand | Well Count | Vent | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Well Count | Vent | Price | Quantity & Availability | ||||
11339273
|
Thermo Scientific™
103-17 |
25 | Selectable |
551.00 €
Pack of 120 |
In Stock
Log in to see stock. |
||||
11349273
|
Thermo Scientific™
109-17 |
1 | No |
347.00 €
Pack of 120 |
In Stock
Log in to see stock. |
||||
Description
Conduct various applications with Thermo Scientific™ Sterilin™ 100mm Square Petri Dishes, available in both compartmentalized and non-compartmentalized formats. Manufactured in Clean Room Class 7 Conditions to exclude microbiological contamination.
NOT AVAILABLE IN AMERICA
Non-compartmentalized:
- Ideal for antibiotic sensitivity testing when a large surface area and very flat base is required
Compartmentalized:
- Ideal for small volume liquid media work or for sample storage
- 25 compartments each have a surface area of 3.7cm2 and a capacity of 5mL
- Lid features selectable venting or non-venting positions where the lid turns through 90° to allow for venting or non-venting of the dish
Ordering Information:
Not currently available in North America
Specifications
Petri dish, 100mm | |
Square | |
120 |
Flat | |
Petri Dish | |
4 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.