missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Disposable Flat Bottom Screw Cap Culture Tubes, Without Caps
Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ PYREX™ Borosilicate Glass Flat Bottom Culture Tubes are designed for both tissue culture and general bacteriological work.
117.49 € - 576.97 €
Specifications
Design Type | Threaded |
---|---|
Material | Borosilicate Glass |
Disposable | Single-use |
For Use With | Ideal for use with samples sensitive to leaching from Plastic tubes |
Label Type | None |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Thread Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Thread Size | Price | Quantity & Availability | ||
11972348
|
Corning™
99448-16 |
17 mL | 16 mm | 125 mm | 15-415 |
378.00 €
Pack of 250 |
In Stock
Log in to see stock. |
||
10383613
|
Corning™
99448-16 |
17 mL | 16 mm | 125 mm | 15-415 |
576.97 €
Pack of 1000 |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||
13053083
|
Corning™
99448-16 |
17 mL | 16 mm | 125 mm | 15-415 | N/A | |||
11982348
|
Corning™
99448-19 |
29.5 mL | 20 mm | 145 mm | 18-415 |
457.00 €
Pack of 250 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
||
10434733
|
Corning™
99448-19 |
29.5 mL | 20 mm | 145 mm | 18-415 |
381.25 €
Pack of 500 |
In Stock
Log in to see stock. |
||
Description
Tube has flat bottom and comes without marking spot. Tubes are made of borosilicate glass and are sold without caps.
For caps, see Cat. No. 99999.
Specifications
Threaded | |
Single-use | |
None | |
Non-sterile | |
No | |
Culture Tube |
Borosilicate Glass | |
Ideal for use with samples sensitive to leaching from Plastic tubes | |
Bulk | |
Autoclavable | |
Not Included |