missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Caps for Glass Tubes
Secure your samples with these autoclavable screw-thread caps for glass tubes.
348.00 € - 397.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Phenolic |
Sterility | Non-sterile |
For Use With (Equipment) | Glass Tubes |
Product Code | Brand | Closure Size | Liner Material | No. per Case | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Liner Material | No. per Case | Price | Quantity & Availability | |||
10384011
|
Thermo Scientific™
9998-13 |
13 mm | PTFE | 288 |
348.00 €
Pack of 288 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||
10394011
|
Thermo Scientific™
9998-15 |
16 mm | PTFE | 288 |
397.00 €
Pack of 288 |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||
Description
Secure your samples with these autoclavable screw-thread caps for glass tubes. Thermo Scientific™ Sterilin™ Caps for Glass Tubes are available with choice of rubber or PTFE liner.
NOT AVAILABLE IN AMERICA
- Phenolic caps to fit screw neck tubes 99449 and 99448
- Autoclavable at 121°C
- Choice of rubber of PTFE liner
- Available in UK only
Specifications
Autoclavable | |
Phenolic | |
Non-sterile | |
Glass Tubes |