missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Dippas™
GREENER_CHOICE

Product Code. 11758938 Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
30 mL
100 mL
250 mL
Length (Metric):
191 mm
334 mm
383 mm
Closure Material:
Metal
Polypropylene
polyethylene
Color:
Blue
Clear
Unit Size:
Pack of 100
Pack of 50
This item is not returnable. View return policy

Product Code. 11758938

Brand: Thermo Scientific™ 192BLUE

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Facilitate sample collection and transportation to the lab in a single container using Thermo Scientific™ Sterilin™ Dippas™ to reduce risk of cross-contamination.

Facilitate sample collection and transportation to the lab in a single container using Thermo Scientific™ Sterilin™ Dippas™ to reduce risk of cross-contamination.

  • Individually wrapped and sterilized by gamma irradiation
  • Leak-tested in accordance with BS EN 14254 Annexe D
  • Available in either clear or blue polystyrene
  • Handle neatly snaps off after sample collection for ease of transportation
  • Choice of handle length to accommodate the majority of sampling applications
TRUSTED_SUSTAINABILITY

Specifications

Product Type Container
Closure Included Yes
Material Polystyrene
Shape Cylindrical
Sterility Irradiated
Capacity (Metric) 250 mL
Closure Material Metal
Closure Type Screw Cap
Color Blue
Description Dippa, screw cap
Length (Metric) 334 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.