missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Dippas™
Facilitate sample collection and transportation to the lab in a single container using Thermo Scientific™ Sterilin™ Dippas™ to reduce risk of cross-contamination.
Brand: Thermo Scientific™ 194IW
320.99 EUR valid until 2025-12-31
Use promo code "24277" to get your promotional price.
This item is not returnable.
View return policy
Description
Facilitate sample collection and transportation to the lab in a single container using Thermo Scientific™ Sterilin™ Dippas™ to reduce risk of cross-contamination.
NOT AVAILABLE IN AMERICA
- Individually wrapped and sterilized by gamma irradiation
- Leak-tested in accordance with BS EN 14254 Annexe D
- Available in either clear or blue polystyrene
- Handle neatly snaps off after sample collection for ease of transportation
- Choice of handle length to accommodate the majority of sampling applications
Specifications
Container | |
Polystyrene | |
100 mL | |
Screw Cap | |
Dippa, screw cap |
Yes | |
Sterile | |
Metal | |
Clear | |
383 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction