missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Homogenizer Bags, Steriblend

Click to view available options
Capacity (Metric):
400 mL
Unit Size:
Pack of 500
Beschreibung
Made of food-grade heavy-gauge polyethylene, Thermo Scientific™ Sterilin™ Homogenizer Bags are ideal for homogenizing food samples before microbiological analysis.
- Suitable for use in all leading homogenizer machines
- Double-sealed for strength and reliability, ensuring safe processing of samples
- Manufactured from food-grade heavy-guage polyethylene for durability
- Sterilize by gamma irradiation
- Not available in all geographic regions
Spezifikation
Spezifikation
| Description | Steriblend bag |
| Capacity (Metric) | 400 mL |
| Material | Polyethylene |
| No. per Case | 500 |
| No. per Pack | 50 |
| Dimensions (L x W) | 300 x 180mm |
| Length (Metric) | 300 mm |
| Width (Metric) | 180 mm |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur