missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers
Perform sterility and endotoxin tests with Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers.
Brand: Thermo Scientific™ 129PYR
454.00 EUR valid until 2024-12-31
Use promo code "21887" to get your promotional price.
This item is not returnable.
View return policy
Description
Perform sterility and endotoxin tests with Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers.
NOT AVAILABLE IN AMERICA
- Sterilized by gamma irradiation
- Leak-tested in accordance with BS EN 14254 Annexe D
- Labeled with lot numbers for full traceability
Specifications
Container | |
Polystyrene | |
Sterile | |
Leak-tested in accordance with BS EN ISO 6717. Certified endotoxin free to levels <0.01EU/m. | |
Non-Pyrogenic Container | |
50.2 mm | |
700/Cs. |
Yes | |
Cylindrical | |
7 mL | |
Polyethylene | |
22.5 mm | |
Printed |