missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers
Perform sterility and endotoxin tests with Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers.
Brand: Thermo Scientific™ 190PYR
197.00 EUR valid until 2024-12-31
Use promo code "21887" to get your promotional price.
Description
Perform sterility and endotoxin tests with Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers.
NOT AVAILABLE IN AMERICA
- Sterilized by gamma irradiation
- Leak-tested in accordance with BS EN 14254 Annexe D
- Labeled with lot numbers for full traceability
Specifications
Container | |
Polystyrene | |
Sterile | |
Leak-tested in accordance with BS EN ISO 6717. Certified endotoxin free to levels <0.01EU/m. | |
Non-Pyrogenic Container | |
119.5 mm | |
50/Cs. |
Yes | |
Cylindrical | |
250 mL | |
Metal | |
65.5 mm | |
Printed |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction