missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sterilin™ Polypropylene Cell Culture Tubes
Click to view available options
Capacity (Metric):
4 mL
Unit Size:
Pack of 500
Specifications
Specifications
| Closure Material | Polyethylene |
| Diameter (Metric) | 12 mm |
| Product Type | Culture Tube |
| Closure Type | Dual-position Cap |
| Length (Metric) | 75 mm |
| Material | Polypropylene |
| Disposable | Single-use |
| Graduated | Yes |
| Packaging Quantity | 500/Cs. |
| Quantity | 500/Cs. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction