missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Polystyrene Containers, 60mL to 250mL
Contain samples in Thermo Scientific™ Sterilin™ Polystyrene Containers with 60mL to 250mL capacities. Available with either plastic or metal flow seal caps.
Brand: Thermo Scientific™ 185AP
191.05 EUR valid until 2024-12-31
Use promo code "21887" to get your promotional price.
This item is not returnable.
View return policy
Description
Contain samples in Thermo Scientific™ Sterilin™ Polystyrene Containers with 60mL to 250mL capacities. Available with either plastic or metal flow seal caps.
NOT AVAILABLE IN AMERICA
Features:- Aseptically manufactured
- Leak-tested in accordance with BS EN 14254 Annexe D
- 125AM, 125BM and 125CM product certified 95kPa-compliant ensuring suitability for sample transport
Note:
For in vitro use only.
Ordering Information:
Product is not available in North America.
Specifications
Container | |
Polystyrene | |
Non-sterile | |
Leak-tested in accordance with BS EN ISO 6717 | |
51 mm | |
No Label |
Yes | |
Cylindrical | |
100 mL | |
Polyethylene | |
78 mm | |
200/Cs. |