missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Polystyrene Containers, 60mL to 250mL

Product Code. 11389123
Click to view available options
Capacity (Metric):
60 mL
100 mL
150 mL
250 mL
Closure Material:
Metal
Polyethylene
Label:
No Label
Plain
Printed
No. per Case:
120/Cs.
200/Cs.
300/Cs.
50/Cs.
Unit Size:
Pack of 120
Pack of 200
Pack of 300
Pack of 50
This item is not returnable. View return policy

Product Code. 11389123

Brand: Thermo Scientific™ 125AP

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Contain samples in Thermo Scientific™ Sterilin™ Polystyrene Containers with 60mL to 250mL capacities. Available with either plastic or metal flow seal caps.

Contain samples in Thermo Scientific™ Sterilin™ Polystyrene Containers with 60mL to 250mL capacities. Available with either plastic or metal flow seal caps.

NOT AVAILABLE IN AMERICA

Features:
  • Aseptically manufactured
  • Leak-tested in accordance with BS EN 14254 Annexe D
  • 125AM, 125BM and 125CM product certified 95kPa-compliant ensuring suitability for sample transport

Note:

For in vitro use only.

Ordering Information:

Product is not available in North America.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Container
Closure Included Yes
Material Polystyrene
Shape Cylindrical
Sterility Non-sterile
Capacity (Metric) 60 mL
Certifications/Compliance Leak-tested in accordance with BS EN ISO 6717
Closure Material Polyethylene
Diameter (Metric) 35 mm
Height (Metric) 61 mm
Label No Label
No. per Case 300/Cs.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.