missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Polystyrene Containers, 60mL to 250mL
Contain samples in Thermo Scientific™ Sterilin™ Polystyrene Containers with 60mL to 250mL capacities. Available with either plastic or metal flow seal caps.
Brand: Thermo Scientific™ 125CP
105.04 EUR valid until 2024-12-31
Use promo code "21887" to get your promotional price.
This item is not returnable.
View return policy
Description
Contain samples in Thermo Scientific™ Sterilin™ Polystyrene Containers with 60mL to 250mL capacities. Available with either plastic or metal flow seal caps.
NOT AVAILABLE IN AMERICA
Features:- Aseptically manufactured
- Leak-tested in accordance with BS EN 14254 Annexe D
- 125AM, 125BM and 125CM product certified 95kPa-compliant ensuring suitability for sample transport
Note:
For in vitro use only.
Ordering Information:
Product is not available in North America.
Specifications
Container | |
Polystyrene | |
Non-sterile | |
Leak-tested in accordance with BS EN ISO 6717 | |
35 mm | |
Plain |
Yes | |
Cylindrical | |
60 mL | |
Polyethylene | |
61 mm | |
300/Cs. |