missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystyrene Petri Dishes
Clear. Fisherbrand™ Polystyrene Petri Dishes are perfect for microbial or cell culture applications.
Brand: Fisherbrand™ FB51514
43.01 EUR valid until 2025-12-31
Use promo code "24345" to get your promotional price.
Description

Specifications
Polystyrene | |
Petri Dish | |
0 | |
90 mm |
Non-sterile | |
600 Case | |
16.2 mm |
Videos
-
Fisherbrand Advantage aspiration system
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polystyrene Petri Dishes > Aseptic; Not Vented
Spot an opportunity for improvement?Share a Content Correction