missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Round Base Rimless Borosilicate Glass Rimless Tubes
Trust these round-base borosilicate glass tubes in high temperature, aggressive chemical applications. Ideal for use with samples that are sensitive to plastic tube leachables.
Brand: Thermo Scientific™ 99445-20
287.00 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Trust these round-base borosilicate glass tubes in high temperature, aggressive chemical applications. Thermo Scientific™ Sterilin™ Round Base Rimless Borosilicate Glass Tubes are ideal for use with samples that are sensitive to plastic tube leachables.
NOT AVAILABLE IN AMERICA
- Manufactured from Pyrex borosilicate glass
- High resistance to temperature and chemical attack
- Tube profile rimless
- Supplied without caps
- Autoclavable at 121°C
Ordering Information
- Available in UK only
Specifications
20 mm | |
Autoclavable | |
Borosilicate Glass | |
250 | |
500 Case (250 Pack) | |
150 mm |
Rimless Tube | |
36 mL | |
500 | |
Non-sterile | |
1.217 fl oz. |