missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Silicone Rubber Discs
Click to view available options
Thickness (Metric):
1.6mm
3.2mm
No. per Case:
100
Description
Reduce opportunity for leakage in caps, injection ports and other applications. Translucent silicone material provides excellent performance over a wide temperature range. Thermo Scientific™ Sterilin™ Silicone Rubber Discs are suitable in a wide variety of applications.
- Translucent
- Operate over a wide temperature range: -50° to +200°C
- Autoclavable
- Not available in all geographic regions
Specifications
Specifications
Material | Silicone Rubber |
No. per Case | 100 |
Sterility | Sterile |
Temperature Range (Metric) | -50° to +200°C |
Thickness (Metric) | 3.2mm |
Product Line | Sterilin™ |
Autoclavable | Autoclavable |
Shape | Round |
Product Type | Silicone Rubber Disc |
Diameter (Metric) | 22 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'