missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Sterilization Indicating Labels

Brady™ Sterilization Indicating Labels are steam sterilization indicating polypropylene labels with preprinted headers that displays STERILIZED when exposed to autoclave conditions.

221.00 € - 242.00 €

Specifications

Adhesive Type Acrylic
Color White
Finish Matte
Material Polypropylene
Print Technology Thermal Transfer
View More Specs

Products 2
Product Code Brand Height (English) Price Quantity & Availability  
Product Code Brand Height (English) Price Quantity & Availability  
17110191
View Documents
Brady™
149273
2 in.
242.00 €
Pack of 2000
Estimated Shipment: 22-01-2025
to see stock.
Add to basket
 
17100191
View Documents
Brady™
149272
1.5 in.
221.00 €
Pack of 2000
Estimated Shipment: 20-12-2024
to see stock.
Add to basket
 
Description

Description

  • Ideal for use in sample tracking, inventory management, general tracking, and identification of lab materials that require sterilization
  • Economical solution for identifying vials, tubes, racks and flasks
  • Adheres to stainless steel, glass and polypropylene
  • Withstands temperatures from -320.8 to 249.8° F (-196 to 121°C )

Compliance

RoHS directive 2011/65/EU

Specifications

Specifications

Acrylic
Matte
Thermal Transfer
1 in.
White
Polypropylene
2000/Pk.
Videos
SDS
Documents

Documents

Product Certifications