missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriPlast™ Bio Sample Spoons
Manufactured from renewable raw materials and can be completely recycled. SteriPlast™ Bio Sample Spoons still have all the suitable properties of conventional polyethylene.
72.20 € - 75.55 €
Specifications
Product Type | Spoon |
---|---|
Material | Green Polyethylene (Made From Renewable Raw Materials) |
Autoclavable | Not Autoclavable |
Disposable | Recyclable |
Sterility | Sterile |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
15386337
|
Buerkle™
5379-1011 |
2.5 mL | 127 mm |
75.55 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
15331776
|
Buerkle™
5379-1012 |
10 mL | 170 mm |
72.20 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
- Product and packaging made of renewable raw materials
- "Green" PE, white
- Individually packaged and sterilised by gamma rays
- Production and packaging according to clean room class 7
- EU foodstuffs and FDA approval
- Two sizes available: 2.5mL (teaspoon) and 10mL (tablespoon)
Specifications
Spoon | |
Not Autoclavable | |
Sterile | |
Sampling Powders, Granulates, and Fluids |
Green Polyethylene (Made From Renewable Raw Materials) | |
Recyclable | |
White |